Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 20mm Bore Dia.
Mfr # 22973
Zoro # G0514090
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV40
- Bore Dia. 20.00mm
- Projection 76.00mm
- Nose Dia. 52.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22973
- Zoro # G0514090
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 20.00mm |
Nose Dia. | 52.00mm |
Bore Depth | 57.00mm |
Details
Item | End Mill Holder |
Projection | 76.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
End | Single |
Nose Type | Standard |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Metric |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 20.00mm, Projection 76.00mm, Nose Dia. 52.00mm, Measurement System Metric, Bore Depth 57.00mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7418M)
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3232P15KC06)
- Techniks Milling & Drilling Toolholders