Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 1.500in Bore Dia.
Mfr # 22929
Zoro # G1657866
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1-1/2 in
- Projection 4 in
- Nose Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22929
- Zoro # G1657866
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1-1/2 in |
Nose Dia. | 2-1/2 in |
Bore Depth | 2.5600 in |
Details
Item | End Mill Holder |
Projection | 4 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
End | Single |
Nose Type | Standard |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1-1/2 in, Projection 4 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch, Bore Depth 2.5600 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- ONSRUD Routing End Mill, V Flute, 1/2, 1, 3 (56-162)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- Techniks Milling & Drilling Toolholders