Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 1.0000in Bore Dia.
Mfr # 22927-6
Zoro # G1655267
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CAT40
- Bore Dia. 1 in
- Projection 6 in
- Nose Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22927-6
- Zoro # G1655267
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CAT40 |
Bore Dia. | 1 in |
Nose Dia. | 2-1/2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Body Diameter | 1.75 in |
Bore Diameter | 1.25 in |
Overall Diameter | 2 1/2 in |
Nose Diameter | 2.5 in |
Set Screw Thread Size | 3/4 in |
Body Width | 1.75 in |
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita (CB-203), 191953-5, 194994-6 & 643200-5 (K32)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- MILWAUKEE TOOL Air-Tip Low-Profile Pivoting Brush Tool (49-90-2027)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Techniks Milling & Drilling Toolholders