Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.6250in Bore Dia.
Mfr # 22919-1.75
Zoro # G1655477
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 5/8 in
- Projection 1-3/4 in
- Nose Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22919-1.75
- Zoro # G1655477
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 5/8 in |
Nose Dia. | 1-1/2 in |
Lock Screw Thread Size | 1/2-20 |
Thread Size | 1/2"-20 |
Details
Item | End Mill Holder |
Projection | 1-3/4 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Stubby |
Coolant Through | Yes |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 5/8 in, Projection 1-3/4 in, Nose Dia. 1-1/2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- QUALTECH Drift Key, Fits Morse Taper SocketsSleeves 4, 5, 6, 7 Length, HSS, Bright (DWDDRIFTS4)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- TITAN Impact Adapter, 3/4" Female to 1/2" Male (42357)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- Techniks End Mill Holders