Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.5000in Bore Dia.
Mfr # 22917F
Zoro # G1655486
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1/2 in
- Projection 3 in
- Nose Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22917F
- Zoro # G1655486
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1/2 in |
Nose Dia. | 1-1/4 in |
Lock Screw Thread Size | 7/16-20 |
Thread Size | 7/16"-20 |
Details
Item | End Mill Holder |
Projection | 3 in |
Coolant Fed | Coolant Through |
Nose Type | Standard |
End | Single |
Coolant Through | Yes |
Measurement System | Fractional Inch |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/2 in, Projection 3 in, Nose Dia. 1-1/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- DRILL AMERICA HSS Spiral Point Tap, M22-2.5, 3 Flutes (DWTG22X2.5)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- Techniks Milling & Drilling Toolholders