Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.3750in Bore Dia.
Mfr # 22915-5
Zoro # G1655626
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 3/8 in
- Projection 5 in
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22915-5
- Zoro # G1655626
- UPC # 650229412667
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Lock Screw Thread Size | 3/8-24 |
Thread Size | 3/8"-24 |
Details
Item | End Mill Holder |
Projection | 5 in |
Coolant Fed | Coolant Through |
Nose Type | Extended |
Coolant Through | Yes |
End | Single |
End Type | Single End |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/8 in, Projection 5 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Knife, with Rubberized Handle, Black (EPIX3724)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- MICRO 100 Tool Holder - Steel (TH-208)
- Techniks Milling & Drilling Toolholders