Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.1250in Bore Dia.
Mfr # 22907
Zoro # G1657927
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1/8 in
- Projection 2-3/8 in
- Nose Dia. 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22907
- Zoro # G1657927
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1/8 in |
Nose Dia. | 0.6900 in |
Bore Depth | 0.7800 in |
Lock Screw Thread Size | 6-32 |
Thread Size | #6-32 |
Details
Item | End Mill Holder |
Projection | 2-3/8 in |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Standard |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/8 in, Projection 2-3/8 in, Nose Dia. 0.6900 in, Measurement System Fractional Inch, Bore Depth 0.7800 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- DRILL AMERICA 7/16"x2" HSS Annular Cutter (DWC5-530-210)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- HHIP 3-1/2" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3500)
- Techniks Milling & Drilling Toolholders