Shop All End Mill Holders
Techniks
End Mill Holder, BT50, 1.500in Bore Dia.
Mfr # 18593
Zoro # G1657936
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT50
- Bore Dia. 1-1/2 in
- Projection 4.13 in
- Nose Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 18593
- Zoro # G1657936
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT50 |
Bore Dia. | 1-1/2 in |
Nose Dia. | 2-1/2 in |
Bore Depth | 101.50mm |
Overall Diameter | 3 15/16 in |
Body Diameter | 69.85 mm |
Nose Diameter | 2.5 in |
Bore Diameter | 1.5 in |
Body Width | 2.75 in |
Description
End Mill Holder, Taper Size BT50, Bore Dia. 1-1/2 in, Projection 4.13 in, Nose Dia. 2-1/2 in, Measurement System Inch, Bore Depth 101.50mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- WESTWARD 3/8 in Drive Impact Socket 9 mm Size 6 pt Standard Depth, Black Oxide (4LYT5)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- Techniks Milling & Drilling Toolholders