Shop All End Mill Holders
Techniks
End Mill Holder, BT50, 1.0000in Bore Dia.
Mfr # 17150-1-6
Zoro # G1655967
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT50
- Bore Dia. 1 in
- Projection 6 in
- Nose Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17150-1-6
- Zoro # G1655967
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT50 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Extended |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size BT50, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/16" Standard Length, Impact Socket (D020342)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- ELCO LIGHTING Adjustable Hole Cutter (EL6000)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- Techniks Milling & Drilling Toolholders