Shop All End Mill Holders
Techniks
End Mill Holder, BT50, 0.5000in Bore Dia.
Mfr # 17150-1/2
Zoro # G1656000
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT50
- Bore Dia. 1/2 in
- Projection 3 in
- Nose Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17150-1/2
- Zoro # G1656000
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT50 |
Bore Dia. | 1/2 in |
Nose Dia. | 1-1/4 in |
Lock Screw Thread Size | 7/16-20 |
Thread Size | 7/16"-20 |
Details
Item | End Mill Holder |
Projection | 3 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Nose Type | Standard |
End | Single |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size BT50, Bore Dia. 1/2 in, Projection 3 in, Nose Dia. 1-1/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- CAPRI TOOLS 5 Air Blow Gun W Rubber Tip, 2PK (CP21072-2PK)
- DRILL AMERICA .4840 HSS Straight Shank Chucking Reamer (DWRR.4840)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- Techniks Milling & Drilling Toolholders