Shop All End Mill Holders
Techniks
End Mill Holder, BT50, 0.3750in Bore Dia.
Mfr # 17150-3/8
Zoro # G1655949
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT50
- Bore Dia. 3/8 in
- Projection 2-3/4 in
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17150-3/8
- Zoro # G1655949
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT50 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Lock Screw Thread Size | 3/8-24 |
Thread Size | 3/8"-24 |
Details
Item | End Mill Holder |
Projection | 2-3/4 in |
Coolant Fed | Coolant Through |
Nose Type | Standard |
End | Single |
Coolant Through | Yes |
Shank Type - Machining | Taper |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT50, Bore Dia. 3/8 in, Projection 2-3/4 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- BOSTITCH Spring, 854039 (854039)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- MITUTOYO Feeler Gage (184-303S)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- STM CAT40-3/8-2.50 ENDMILL HOLDER (525014)
- Techniks End Mill Holders