Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 8mm Bore Dia.
Mfr # 17132
Zoro # G0514206
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT40
- Bore Dia. 8.00mm
- Projection 50.00mm
- Nose Dia. 28.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17132
- Zoro # G0514206
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Bore Dia. | 8.00mm |
Nose Dia. | 28.00mm |
Bore Depth | 40.00mm |
Details
Item | End Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Standard |
Measurement System | Metric |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 8.00mm, Projection 50.00mm, Nose Dia. 28.00mm, Measurement System Metric, Bore Depth 40.00mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- BESSEY Replacement Spindle Assembly (3100400)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- Techniks Milling & Drilling Toolholders