Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 25mm Bore Dia.
Mfr # 17137
Zoro # G0514151
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT40
- Bore Dia. 25.00mm
- Projection 100 mm
- Nose Dia. 65.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17137
- Zoro # G0514151
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Bore Dia. | 25.00mm |
Nose Dia. | 65.00mm |
Bore Depth | 59.00mm |
Bore Diameter | 25 mm |
Nose Diameter | 65 mm |
Body Diameter | 44.45 mm |
Body Width | 44.45 mm |
Overall Diameter | 63 mm |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 25.00mm, Projection 100 mm, Nose Dia. 65.00mm, Measurement System Metric, Bore Depth 59.00mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- GS TOOLING R8 516 x 175 End Mill Holder (534058)
- Techniks End Mill Holders