Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 16mm Bore Dia.
Mfr # 17135
Zoro # G0514179
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT40
- Bore Dia. 16.00mm
- Projection 63.00mm
- Nose Dia. 48.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17135
- Zoro # G0514179
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Bore Dia. | 16.00mm |
Nose Dia. | 48.00mm |
Bore Depth | 52.00mm |
Details
Item | End Mill Holder |
Projection | 63.00mm |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Nose Type | Standard |
End | Single |
End Type | Single End |
Measurement System | Metric |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 16.00mm, Projection 63.00mm, Nose Dia. 48.00mm, Measurement System Metric, Bore Depth 52.00mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4360)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- Techniks Milling & Drilling Toolholders