Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 1.250in Bore Dia.
Mfr # 17140-1-1/4
Zoro # G1656210
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 1-1/4 in
- Projection 3-9/16 in
- Nose Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-1-1/4
- Zoro # G1656210
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 1-1/4 in |
Nose Dia. | 2-1/2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Details
Item | End Mill Holder |
Projection | 3-9/16 in |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Standard |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
End Type | Single End |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 1-1/4 in, Projection 3-9/16 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- Techniks End Mill Holders