Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 1.0000in Bore Dia.
Mfr # 17140-1F
Zoro # G1656186
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 1 in
- Projection 3-9/16 in
- Nose Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-1F
- Zoro # G1656186
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Details
Item | End Mill Holder |
Projection | 3-9/16 in |
Coolant Fed | Coolant Through |
Nose Type | Standard |
End | Single |
Coolant Through | Yes |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 1 in, Projection 3-9/16 in, Nose Dia. 2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- GS TOOLING 5818 x 12 Set Screw For 34, 78 End Mill Holders (534120)
- Techniks Milling & Drilling Toolholders