Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 0.7500in Bore Dia.
Mfr # 17140-3/4
Zoro # G1656140
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 3/4 in
- Projection 2-1/2 in
- Nose Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-3/4
- Zoro # G1656140
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Lock Screw Thread Size | 5/8-18 |
Thread Size | 5/8"-18 |
Details
Item | End Mill Holder |
Projection | 2-1/2 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Standard |
Coolant Through | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 3/4 in, Projection 2-1/2 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53309D2B92985)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- Techniks Milling & Drilling Toolholders