Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 0.6250in Bore Dia.
Mfr # 17140-5/8
Zoro # G1656055
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 5/8 in
- Projection 2.5 in
- Nose Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17140-5/8
- Zoro # G1656055
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 5/8 in |
Nose Dia. | 1-1/2 in |
Lock Screw Thread Size | 1/2-20 |
Thread Size | 1/2"-20 |
Body Diameter | 1.75 in |
Overall Diameter | 2 31/64 in |
Bore Diameter | 0.625 in |
Nose Diameter | 1.5 in |
Body Width | 1.75 in |
Set Screw Thread Size | 1/2 in |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 5/8 in, Projection 2.5 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- MEGAPRO MARKETING USA MegaPro Tamperproof 15-in-1 Driver (151TP)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- LISLE Locking Tool Holder 24" (49490)
- Techniks End Mill Holders