Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 0.3750in Bore Dia.
Mfr # 17140-3/8
Zoro # G1656107
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 3/8 in
- Projection 2-1/2 in
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-3/8
- Zoro # G1656107
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Lock Screw Thread Size | 3/8-24 |
Thread Size | 3/8"-24 |
Details
Item | End Mill Holder |
Projection | 2-1/2 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Standard |
Coolant Through | Yes |
Shank Type - Machining | Taper |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 3/8 in, Projection 2-1/2 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- Techniks End Mill Holders