Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 0.3750in Bore Dia.
Mfr # 17140-3/8-4
Zoro # G1656098
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT40
- Bore Dia. 3/8 in
- Projection 4 in
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-3/8-4
- Zoro # G1656098
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Lock Screw Thread Size | 3/8-24 |
Thread Size | 3/8"-24 |
Details
Item | End Mill Holder |
Projection | 4 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Nose Type | Extended |
End | Single |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 3/8 in, Projection 4 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- Techniks Milling & Drilling Toolholders