Shop All End Mill Holders
Techniks
End Mill Holder, BT40, 0.1875in Bore Dia.
Mfr # 17140-3/16-4.72-RR
Zoro # G1656159
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Bore Dia. 3/16 in
- Projection 4.7200 in
- Nose Dia. 0.7800 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17140-3/16-4.72-RR
- Zoro # G1656159
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT40 |
Bore Dia. | 3/16 in |
Nose Dia. | 0.7800 in |
Lock Screw Thread Size | 8-32 |
Thread Size | #8-32 |
Details
Item | End Mill Holder |
Projection | 4.7200 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Rigid Reach |
Coolant Through | Yes |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
End Type | Single End |
Description
End Mill Holder, Taper Size BT40, Bore Dia. 3/16 in, Projection 4.7200 in, Nose Dia. 0.7800 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Ser0750K16 External Indexable Threading Tool Holder (2301-0750)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 1/8 in. (37010)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- GS TOOLING BT30 12 x 236 End Mill Holder (532008)
- Techniks End Mill Holders