Shop All End Mill Holders
Techniks
End Mill Holder, BT30, 0.3125in Bore Dia.
Mfr # 17130-5/16
Zoro # G1656378
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT30
- Bore Dia. 5/16 in
- Projection 2.3600 in
- Nose Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17130-5/16
- Zoro # G1656378
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT30 |
Bore Dia. | 5/16 in |
Nose Dia. | 7/8 in |
Bore Depth | 1.3800 in |
Lock Screw Thread Size | 5/16-24 |
Thread Size | 5/16"-24 |
Details
Item | End Mill Holder |
Projection | 2.3600 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Nose Type | Standard |
End | Single |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size BT30, Bore Dia. 5/16 in, Projection 2.3600 in, Nose Dia. 7/8 in, Measurement System Fractional Inch, Bore Depth 1.3800 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- MILWAUKEE TOOL Organizer Cup for PACKOUT Wall-Mounted Storage (48-22-8336)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- Techniks Milling & Drilling Toolholders