Shop All End Mill Holders
Techniks
End Mill Holder and Adapter, Projection: 1-3/4"
Mfr # 32952-5
Zoro # G8329267
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Product Type Milling Machine
- Nose Dia. 1"
- Nose Style Standard
- For Mill Shank Dia. 5/8 in
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32952-5
- Zoro # G8329267
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 1" |
For Mill Shank Dia. | 5/8 in |
Bore Dia. | 5/8 in |
Taper Size | HSK63A |
Bore Depth | 1.5400" |
Details
Compatible with Product Type | Milling Machine |
Nose Style | Standard |
Projection | 3.0000" |
Features | I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance |
Coolant Fed | Coolant Through |
Modular Connection | CAT40 |
Shank Type - Machining | Straight |
Max. Speed | 15,000 RPM |
Standards | Techniks Certified |
Item | End Mill Holder and Adapter |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Description
End Mill Holder and Adapter, Taper Size HSK63A, Bore Dia. 5/8 in, Projection 3.0000 In., Nose Dia. 1 In., Measurement System Fractional Inch, Bore Depth 1.5400 In., For Mill Shank Dia. 5/8 in, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Drive Spark Plug Socket 13/16 In, W1126C (W1126C)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- ILC Replacement for Makita Bl1430 Battery (BL1430)
- DRILL AMERICA 1/4"-28x6" HSS Pulley Tap (DWTET6X1/4-28)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- Techniks Milling & Drilling Toolholders