Shop All End Mill Holders
Techniks
End Mill Holder and Adapter, Overall Length: 4.3300"
Mfr # 22937-10T
Zoro # G8329985
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.3300 in
- Features Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
- For Shank Type Straight
- Standards Techniks Certified
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22937-10T
- Zoro # G8329985
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 4.3300 in |
Nose Dia. | 1-1/4" |
Taper Size | CAT50 |
Details
Item | End Mill Holder and Adapter |
Features | Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools |
For Shank Type | Straight |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Nose Style | Taper |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Projection | 10.0000" |
Cutting Application | Heavy Feed, Shock Loads |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 10.0000 In., Nose Dia. 1-1/4 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- BON TOOL Bon 20-105 Long Handle Tool Display Rack (20-105)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Techniks End Mill Holders