Shop All End Mill Holders
Techniks
End Mill Holder and Adapter, Measurement System: NA
Mfr # 43.653.32.400
Zoro # G8330676
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Coolant Fed Coolant Through
- Compatible with Product Type Milling Machine
- Shank Type - Machining Straight
- Modular Connection CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 43.653.32.400
- Zoro # G8330676
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Details
Measurement System | Fractional Inch |
Coolant Fed | Coolant Through |
Item | End Mill Holder and Adapter |
Compatible with Product Type | Milling Machine |
Shank Type - Machining | Straight |
Modular Connection | CAT50 |
For Shank Type | Straight |
Projection | 4.0000" |
Features | Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Max. Speed | 25,000 RPM |
Nose Style | Standard |
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 4.0000 In., Nose Dia. NA, Measurement System Fractional Inch, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 1-3/4)
- E-Z LOK M5 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8600 (8600)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (15204)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- HHIP 3-1/2" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3500)
- Techniks End Mill Holders