Shop All End Mill Holders
Techniks
End Mill Holder and Adapter, Bore Dia.: 5/16"
Mfr # 32880-180
Zoro # G8331507
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Dia. 0.8800 in
- Modular Connection CAT40
- Compatible with Product Type Milling Machine
- Nose Style Standard
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32880-180
- Zoro # G8331507
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 0.8800 in |
Taper Size | HSK100A |
For Mill Shank Dia. | 5/16 in |
Bore Dia. | 5/16 in |
Details
Modular Connection | CAT40 |
Compatible with Product Type | Milling Machine |
Nose Style | Standard |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
For Shank Type | Straight |
Max. Speed | 15,000 RPM |
Measurement System | Metric |
Projection | 180.00mm |
Standards | Techniks Certified |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Item | End Mill Holder and Adapter |
Description
End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 5/16 in, Projection 180.00mm, Nose Dia. 0.8800 in, Measurement System Metric, For Mill Shank Dia. 5/16 in, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #51 (C66105)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU3BS)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-684990-01)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Techniks Milling & Drilling Toolholders