Shop All End Mill Holders
Techniks
End Mill Holder and Adapter, Bore Dia.: 1-1/4"
Mfr # 32958-4-F
Zoro # G8330877
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modular Connection CAT40
- For Mill Shank Dia. 1-1/4 in
- Features I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance
- Compatible with Product Type Milling Machine
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32958-4-F
- Zoro # G8330877
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
For Mill Shank Dia. | 1-1/4 in |
Bore Dia. | 1-1/4 in |
Taper Size | HSK63F |
Nose Dia. | 1-3/4" |
Bore Depth | 4.0000" |
Details
Modular Connection | CAT40 |
Features | I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance |
Compatible with Product Type | Milling Machine |
Coolant Fed | Coolant Through |
Max. Speed | 15,000 RPM |
Nose Style | Standard |
Projection | 4.0000" |
Standards | Techniks Certified |
Shank Type - Machining | Straight |
Item | End Mill Holder and Adapter |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Description
End Mill Holder and Adapter, Taper Size HSK63F, Bore Dia. 1-1/4 in, Projection 4.0000 In., Nose Dia. 1-3/4 In., Measurement System Fractional Inch, Bore Depth 4.0000 In., For Mill Shank Dia. 1-1/4 in, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- STEEL GRIP PIPE WRENCH RD 14""L 1PC (2252955)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- RIDGID Replacement Blade for 3ARC4 (RCB-2375)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- Techniks End Mill Holders