Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 44.653.86.600B
Zoro # G8331175
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Max. Speed 25,000 RPM
- For Shank Type Straight
- Taper Size CAT50
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 44.653.86.600B
- Zoro # G8331175
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Details
Item | End Mill Holder and Adapter |
Coolant Fed | Coolant Through |
Max. Speed | 25,000 RPM |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Projection | 6.0000" |
Features | Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths |
Nose Style | Standard |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 6.0000 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Impact Socket (SID22225)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- Techniks End Mill Holders