Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 43.653.72.460B
Zoro # G8330630
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.0900 in
- Features Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
- Nose Dia. 2-1/2"
- Taper Size CAT40
- Nose Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 43.653.72.460B
- Zoro # G8330630
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 7.0900 in |
Nose Dia. | 2-1/2" |
Taper Size | CAT40 |
Details
Item | End Mill Holder and Adapter |
Features | Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Nose Style | Standard |
Measurement System | Fractional Inch |
For Shank Type | Straight |
Coolant Fed | Coolant Through |
Max. Speed | 25,000 RPM |
Shank Type - Machining | Straight |
Standards | Techniks Certified |
Projection | 4.6000" |
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 4.6000 In., Nose Dia. 2-1/2 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 11/16" Bi-Metal Hole Saw (MHS11)
- CONCRETE PUMP SUPPLY Slick Willie 3, Pail= 60/ea. of 6oz. Bags, 60PK (SLICK3)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- MILWAUKEE TOOL EXACT 350 MCM Copper 12T U-Style Die (49-12-U350C)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- Techniks End Mill Holders