Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 32988-6
Zoro # G8330369
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Techniks Certified
- Features I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance
- Shank Type - Machining Straight
- Nose Dia. 1-3/4"
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32988-6
- Zoro # G8330369
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 1-3/4" |
Taper Size | HSK100A |
For Mill Shank Dia. | 3/8 in |
Bore Dia. | 3/8 in |
Bore Depth | 2.2200" |
Details
Standards | Techniks Certified |
Features | I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance |
Shank Type - Machining | Straight |
Item | End Mill Holder and Adapter |
Compatible with Product Type | Milling Machine |
Measurement System | Fractional Inch |
Modular Connection | CAT50 |
Nose Style | Standard |
Projection | 6.0000" |
Coolant Fed | Coolant Through |
For Shank Type | Straight |
Max. Speed | 15,000 RPM |
Description
End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 3/8 in, Projection 6.0000 In., Nose Dia. 1-3/4 In., Measurement System Fractional Inch, Bore Depth 2.2200 In., For Mill Shank Dia. 3/8 in, Compatible with Product Type Milling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Grout Bag, Polyester, 4 qt (76000)
- RIDGID Cable, C6Ic 3/8X35 W/M Coupl (96037)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- Techniks Milling & Drilling Toolholders