Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 32947
Zoro # G8329687
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.50mm
- Compatible with Product Type ER Collet Chucks
- Features I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance
- For Shank Type Straight
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32947
- Zoro # G8329687
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 27.50mm |
Bore Depth | 1.0000" |
Nose Dia. | 0.6800" |
Taper Size | HSK63A |
Details
Compatible with Product Type | ER Collet Chucks |
Features | I.D. Bore Tolerance is H5, Taper Ground to AT3 Tolerance |
For Shank Type | Straight |
Standards | Techniks Certified |
Number of Coolant Holes | 0 |
Item | End Mill Holder and Adapter |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Nose Style | Standard |
Projection | 3.0000" |
Shank Type - Machining | Straight |
Max. Speed | 15,000 RPM |
Description
End Mill Holder and Adapter, Taper Size HSK63A, Projection 3.0000 In., Nose Dia. 0.6800 In., Measurement System Fractional Inch, Bore Depth 1.0000 In., Compatible with Product Type ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.2-38-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-38-25-5/16-55)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- Techniks Milling & Drilling Toolholders