Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22949-6
Zoro # G8329626
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Material Grade - Machining DUP25GT
- Finish - Machining TiN/TiAlN
- Standards Techniks Certified
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22949-6
- Zoro # G8329626
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2-1/2" |
Details
Item | End Mill Holder and Adapter |
Material - Machining | Carbide |
Material Grade - Machining | DUP25GT |
Finish - Machining | TiN/TiAlN |
Standards | Techniks Certified |
Measurement System | Fractional Inch |
Max. Speed | 15,000 RPM |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Nose Style | Standard |
For Shank Type | Straight |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact |
Projection | 6.0000" |
ANSI Code | 21.51 |
Cutting Application | General at Medium SMF |
Cutting Direction | Neutral |
Insert Style | CCGT |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 6.0000 In., Nose Dia. 2-1/2 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9/16 in. (80041)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- Techniks Milling & Drilling Toolholders