Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22939-6F
Zoro # G8330606
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade - Machining DUP15VT
- Measurement System Fractional Inch
- Finish - Machining AlCrN
- Material - Machining Carbide
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22939-6F
- Zoro # G8330606
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 1-1/2" |
Taper Size | CAT50 |
Details
Material Grade - Machining | DUP15VT |
Measurement System | Fractional Inch |
Finish - Machining | AlCrN |
Item | End Mill Holder and Adapter |
Material - Machining | Carbide |
Standards | Techniks Certified |
Max. Speed | 15,000 RPM |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Features | Coolant-Thru Spindle or Thru Flange (DIN B), High Precision Bore (H5) is Best in Industry |
Nose Style | Standard |
Number of Coolant Holes | 2 |
For Shank Type | Straight |
Projection | 6.0000" |
Cutting Direction | Neutral |
Cutting Application | Finishing |
Insert Style | CCGT |
ANSI Code | 21.50.2 |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 6.0000 In., Nose Dia. 1-1/2 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 3)
- HHIP 1/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0250)
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- Techniks End Mill Holders