Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22939-10BT
Zoro # G8329888
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
- Overall Length 5.9000 in
- Nose Style Standard
- Coolant Fed Coolant Through
- Taper Size CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22939-10BT
- Zoro # G8329888
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 5.9000 in |
Taper Size | CAT50 |
Nose Dia. | 1-1/2" |
Details
Features | Blast Coolant Directly on Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools |
Item | End Mill Holder and Adapter |
Nose Style | Standard |
Coolant Fed | Coolant Through |
Max. Speed | 15,000 RPM |
Projection | 10.0000" |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Standards | Techniks Certified |
Cutting Application | Heavy Feed, Shock Loads |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 10.0000 In., Nose Dia. 1-1/2 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- Techniks End Mill Holders