Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22931-8B
Zoro # G8329468
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
- Overall Length 2.3750 in
- Coolant Fed Coolant Through
- Compatible with Product Type Nut
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22931-8B
- Zoro # G8329468
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 2.3750 in |
Taper Size | CAT50 |
Nose Dia. | 0.7800" |
Details
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact |
Coolant Fed | Coolant Through |
Compatible with Product Type | Nut |
Measurement System | Fractional Inch |
For Use With | TG Powercoat Nut |
Item | End Mill Holder and Adapter |
Max. Speed | 15,000 RPM |
Projection | 8.0000" |
Standards | Techniks Certified |
Number of Coolant Holes | 2 |
For Shank Type | Straight |
Nose Style | Standard |
Shank Type - Machining | Straight |
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 8.0000 In., Nose Dia. 0.7800 In., Measurement System Fractional Inch, Compatible with Product Type Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- WILLIAMS Williams Pry Bar, Screwdriver Type (C-858)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-16)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- Techniks Milling & Drilling Toolholders