Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22925-1.75FB
Zoro # G8329580
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.3750 in
- Measurement System Fractional Inch
- Features High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
- Compatible with Product Type Nut
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22925-1.75FB
- Zoro # G8329580
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 2.3750 in |
Taper Size | CAT40 |
Nose Dia. | 2" |
Details
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Compatible with Product Type | Nut |
Coolant Fed | Coolant Through |
Item | End Mill Holder and Adapter |
For Use With | TG Powercoat Nut |
Shank Type - Machining | Straight |
Nose Style | Standard |
For Shank Type | Straight |
Projection | 1-3/4" |
Max. Speed | 15,000 RPM |
Standards | Techniks Certified |
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 1-3/4 In., Nose Dia. 2 In., Measurement System Fractional Inch, Compatible with Product Type Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- WARWOOD TOOL 3 lb Straight Pein Driving Hammer, 16 Hickory Handle (12451)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1750)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- Techniks Milling & Drilling Toolholders