Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 22917-6B
Zoro # G8330019
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Standards Techniks Certified
- Projection 6.0000"
- Nose Dia. 1-1/4"
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22917-6B
- Zoro # G8330019
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Nose Dia. | 1-1/4" |
Details
Item | End Mill Holder and Adapter |
Standards | Techniks Certified |
Projection | 6.0000" |
Measurement System | Fractional Inch |
Coolant Fed | Coolant Through |
Nose Style | Standard |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification |
Max. Speed | 15,000 RPM |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 6.0000 In., Nose Dia. 1-1/4 In., Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- MAKITA 3/8" Drill (6408K)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- Techniks End Mill Holders