Shop All End Mill Holders
Techniks
End Mill Holder and Adapter
Mfr # 17150-1-1/2-4.5
Zoro # G8330649
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Features High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
- Material - Machining Carbon Steel
- Coolant Fed Coolant Through
- Overall Length 34.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17150-1-1/2-4.5
- Zoro # G8330649
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 34.00mm |
Taper Size | BT50 |
Details
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact |
Material - Machining | Carbon Steel |
Item | End Mill Holder and Adapter |
Coolant Fed | Coolant Through |
Compatible with Product Type | Collet Chucks, Collet Nuts |
Projection | 4-1/2" |
Nose Style | Standard |
Max. Speed | 15,000 RPM |
Standards | Techniks Certified |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Description
End Mill Holder and Adapter, Taper Size BT50, Projection 4-1/2 In., Measurement System Fractional Inch, Compatible with Product Type Collet Chucks, Collet Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #34 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD34S)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- WESTWARD 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (20HW70)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXG2)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- QIC TOOLS HSK 63 F - RDO 35 | SYOZ 25 Tool Holder (THHSK.350.80)
- Techniks Milling & Drilling Toolholders