Shop All Collet Accessories
Techniks
End Mill Holder, 3 in., CAT40
Mfr # 43.653.58.300
Zoro # G0508910
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pre-Balanced Yes
- Spindle Yes
- Nose Dia. 1-1/4 in
- Material Steel
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 43.653.58.300
- Zoro # G0508910
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nose Dia. | 1-1/4 in |
Dimension Type | V-Flange |
Bore Dia. | 1/2 in |
Taper Size | CV40 |
Details
Item | End Mill Holder |
Pre-Balanced | Yes |
Spindle | Yes |
Material | Steel |
Coolant Through | Yes |
Balanceable | Yes |
Runout | Yes |
Projection | 3 in |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Features | Pre-Balanced |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/2 in, Projection 3 in, Nose Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- EKLIND Screwdriver (91603)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- Techniks Collet Accessories