Shop All Collets
Techniks
Double Angle Collet, DA300, 5/32 in.
Mfr # 01630-5/32
Zoro # G2572486
product price: $15.89
/ea
Sold in multiples of 2 for $31.78
$31.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- Range 0.156" to 0.141"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/32" |
Overall Length | 1 in |
Min. Size | 0.1410 in |
Head Dia. | 3/8 in |
Max. Body Dia. | 5/32 in |
Details
Item | Collet |
Collet Series | DA300 |
Range | 0.156" to 0.141" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Precision Ground Accuracy |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 4 |
Collet Type | DA Double Angle |
Material - Machining | High Speed Steel |
Description
Collet, DA300, Round, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Ranch Hand Multi-Tool Pocket Knife (FCC0020)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- TECHNIKS Double Angle Collet, DA300, 11/64 in. (01630-11/64)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/2 in. (83512-1/2)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- Techniks Collets