Shop All Collets
Techniks
Double Angle Collet, DA300, 11/64 in.
Mfr # 01630-11/64
Zoro # G2572538
product price: $15.85
/ea
Sold in multiples of 2 for $31.70
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- Range 0.172" to 0.156"
- Coolant Through Yes
- For Use With Double Angle Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11/64" |
Overall Length | 1 in |
Min. Size | 0.1560 in |
Max. Body Dia. | 11/64 in |
Head Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | DA300 |
Range | 0.172" to 0.156" |
Coolant Through | Yes |
For Use With | Double Angle Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Material - Machining | High Speed Steel |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | DA Double Angle |
Features | Precision Ground Accuracy |
Description
Collet, DA300, Round, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- TECHNIKS Double Angle Collet, DA300, 1/4 in. (01630-1/4)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- YG-1 TOOL CO Er16 Collet (160532)
- Techniks Collets