Shop All Collets
Techniks
Double Angle Collet, DA200, 1/4 in.
Mfr # 01620-1/4
Zoro # G2572775
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Range 0.250" to 0.234"
- Coolant Through Yes
- For Use With Double Angle Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Head Dia. | 0.5310 in |
Min. Size | 0.2340 in |
Max. Body Dia. | 1/4 in |
Overall Length | 1-3/16 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.250" to 0.234" |
Coolant Through | Yes |
For Use With | Double Angle Collet Chucks |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Number of Slots | 4 |
Measurement System | Fractional Inch |
Collet Type | DA Double Angle |
Features | Precision Ground Accuracy |
Face Shape | Round |
Description
Collet, DA200, Round, Overall Length 1-3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5224B)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2LNAG)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- HARDINGE Collet 3.3Mm Other Metalworking Tools & Consumable (15110017033000 1C)
- Techniks Collets