Shop All Collets
Techniks
Double Angle Collet, DA180, 9/32 in.
Mfr # 01618-9/32
Zoro # G1916041
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.281" to 0.266"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9/32" |
Head Dia. | 1.0350 in |
Min. Size | 0.2660 in |
Max. Body Dia. | 9/32 in |
Overall Length | 1-5/8 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.281" to 0.266" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Collet Type | DA Double Angle |
Number of Slots | 4 |
Features | Precision Ground Accuracy |
Material - Machining | High Speed Steel |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-28MM)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- Techniks Collets