Shop All Collets
Techniks
Double Angle Collet, DA180, 5/8 in.
Mfr # 01618-5/8
Zoro # G1916096
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.625" to 0.609"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/8" |
Head Dia. | 1.0350 in |
Max. Body Dia. | 5/8 in |
Min. Size | 0.6090 in |
Overall Length | 1-5/8 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.625" to 0.609" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Collet Type | DA Double Angle |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Face Shape | Round |
Features | Precision Ground Accuracy |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- OTC Driver Tool, 3 Handles and 65 Discs (27797)
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE (4LZE1)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- Techniks Collets