Shop All Collets
Techniks
Double Angle Collet, DA180, 5/32 in.
Mfr # 01618-5/32
Zoro # G1916111
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.156" to 0.141"
- Coolant Through Yes
- For Use With Double Angle Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5/32" |
Min. Size | 0.1410 in |
Overall Length | 1-5/8 in |
Max. Body Dia. | 5/32 in |
Head Dia. | 1.0350 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.156" to 0.141" |
Coolant Through | Yes |
For Use With | Double Angle Collet Chucks |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Face Shape | Round |
Number of Slots | 4 |
Features | Precision Ground Accuracy |
Collet Type | DA Double Angle |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (36A191)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- ARROW Elite Pro Easy-Squeeze Staple and Brad Nail Gun (T50ELITE)
- WESTWARD Hand Drilling Hammer, Hickory, 4 Lb (6DWJ9)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- Techniks Collets, Chucks & Accessories