Shop All Collets
Techniks
Double Angle Collet, DA180, 3/8 in.
Mfr # 01618-3/8
Zoro # G1916227
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.375" to 0.359"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3/8" |
Max. Body Dia. | 3/8 in |
Overall Length | 1-5/8 in |
Head Dia. | 1.0350 in |
Min. Size | 0.3590 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.375" to 0.359" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Collet Type | DA Double Angle |
Face Shape | Round |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #2 (31/12-4079)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- Techniks Collets, Chucks & Accessories