Shop All Collets
Techniks
Double Angle Collet, DA180, 15/64 in.
Mfr # 01618-15/64
Zoro # G1916376
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.234" to 0.219"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15/64" |
Min. Size | 0.2190 in |
Overall Length | 1-5/8 in |
Max. Body Dia. | 15/64 in |
Head Dia. | 1.0350 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.234" to 0.219" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Collet Type | DA Double Angle |
Material - Machining | High Speed Steel |
Features | Precision Ground Accuracy |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1392)
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- Techniks Collets