Shop All Collets
Techniks
Double Angle Collet, DA180, 1/2 in.
Mfr # 01618-1/2
Zoro # G1916461
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.500" to 0.484"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Min. Size | 0.4840 in |
Overall Length | 1-5/8 in |
Head Dia. | 1.0350 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.500" to 0.484" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Collet Type | DA Double Angle |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- Techniks Collets