Shop All Collets
Techniks
Double Angle Collet, DA100, 9/16 in.
Mfr # 01610-9/16
Zoro # G2572818
Sold in multiples of 2 for $31.70
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Range 0.563" to 0.547"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 9/16" |
Min. Size | 0.5470 in |
Overall Length | 1.4380 in |
Max. Body Dia. | 9/16 in |
Head Dia. | 0.7690 in |
Details
Item | Collet |
Collet Series | DA100 |
Range | 0.563" to 0.547" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 4 |
Measurement System | Fractional Inch |
Features | Precision Ground Accuracy |
Material - Machining | High Speed Steel |
Collet Type | DA Double Angle |
Description
Collet, DA100, Round, Overall Length 1.4380 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (74730)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 4 pcs (48-22-2931)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- Techniks Collets