Shop All Collets
Techniks
DNA16 x 5/16" Collet
Mfr # 05954-5/16
Zoro # G8331190
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DNA 16
- Overall Length 0.9450"
- Number of Coolant Holes 0
- Face Shape Round
- Standards ANSI, DIN 6499, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.9450" |
Max. Body Dia. | 0.6540" |
Max. Bore Dia. | 6.48mm |
Clamping Hole Length | 18.00mm |
Size Increments | 0.13mm |
Head Dia. | 0.6540" |
Details
Item | Collets |
Collet Series | DNA 16 |
Number of Coolant Holes | 0 |
Face Shape | Round |
Standards | ANSI, DIN 6499, ISO |
Compatible with Product Type | Collets |
Color | Silver |
Number of Slots | 8 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Features | Accurate, Rigid |
Taper Angle | 16 Degrees |
Coolant Fed | Non-Coolant Through |
Collet Type | Dead Nuts Accurate |
Compatible with Brand | Kennametal |
TIR Max. | 0.0002" |
For Use With | ER Holder, Tools 1/8" and Smaller |
Description
Collets, DNA 16, Round, Max. Size Not Applicable, Overall Length 0.9450 In., ANSI, DIN 6499, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rails 3/8 (M3816)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #23 (45693)
- AMPG Dovetail Indicator Holder, Single, Steel (Z9660)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- WEATHERHEAD Collet, 51379 (T-400-2C)
- Techniks Collets